Pavement Stencil, Message, Staff, 36 in Character Height, Highway Gothic Font, Polyethylene, Clear
Mfr # STL-116-73613
Zoro # G6943711
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Message
Character
Staff
Character Height
36 in
Number of Pieces
1
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-116-73613
Zoro #
G6943711
UPC #
815218022443
Country of Origin
United States
Dimensions
Character Height
36 in
Overall Height
48 in
Thickness
0.063 in
Character Width
53 in
Overall Width
59 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
59 in
Message or Symbol Height
36 in
Overall Stencil Height
48 in
Message or Symbol Width
53 in
Description
Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Staff, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 53 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.