Shop LYLE

Do Not Block Doorway, 12 in W x 6 in H, Horizontal Rectangle, Aluminum, T1-1638-HI_12x6

  • Mfr # T1-1638-HI_12x6
  • Zoro # G5232871

product price: 
$
9.15
/ea

Key Features

Legend
Do Not Block Doorway
Sign Material
Aluminum
Height
6 in
Width
12 in
Thickness
0.063 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1638-HI_12x6
Zoro #
G5232871
UPC #
-
Country of Origin
United States
Item
Do Not Block Door or Driveway Supplemental Parking Sign
Legend
Do Not Block Doorway
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
High-Intensity Prismatic
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
White
Symbol
None
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Printed Language
English
Header
No Header
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Legend
Do Not Block Doorway
Sign Legend Style
Text
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Header
No Header
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr
Mounting Hole Distance Center to Center
5 in
Material Properties
Roll Up
ADA Compliant
No

Dimensions

Height
6 in
Width
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Do Not Block Door or Driveway Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.