This item is Discontinued.

Brady Tag Stock, White, 33 ft. L, 7 In. W 13588

Tag Stock, White, 33 ft. L, 7 In. W (Discontinued)

  • Mfr # 13588
  • Zoro # G6956792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13588
Zoro #
G6956792
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7"

Details

Item
Tag Stock
Color
White
Material
B-551 Tag Stock Supply Non-Adhesive
Label Type
Indoor/Outdoor
Adhesive
No
For Use With
PowerMark(R) Printers
Tape Material
Tag Stock
Temp. Range
-40 Degrees to 193 Degrees F

Description

Tag Stock, Material B-551 Tag Stock Supply Non-Adhesive, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.