Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP005L-10

  • Zoro # G6962602


product price:  $3,504.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP005L-10
Zoro #
G6962602
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
1 yr
Housing Length
22 1/4 in
Lifting Hook Opening Width
29/32 in
Body Length
22 1/4 in
For Max. Beam Flange Width
5 in
Body Width
13 in
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
3 1/5 in
For Minimum Beam Height
3 3/16 in
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
15 13/32 in
For Min. Beam Flange Width
2 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
7 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Clutch
Friction Clutch
Reeving
1
Control Cord
6 ft
Trolley Configuration
Push Trolley
Brake
Pull-Rotor
Lubrication
Oil Bath
Classification
H4
Thermal Protection
Available Separately
Control
110v
Amps @ Low Volts
7.7 A
Number of Speeds
1
Fits Beam Flange W
2-1/4 in to 5 in
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Brake Type
Pull Rotor
Chain Finish
Nickel Plated
Headroom
14 19/32 in
Chain Material
Alloy Steel
Duty Classification
H4
Clutch Type
Friction Clutch
Programmable
Non-Programmable
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Trolley Wheel Material
Steel
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Number of Reeves
1
For Outdoor Use
Yes
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Maximum Lifting Capacity
1,000 lb
Body Finish
Enamel
Current at Min. Voltage
7.7 A
Overload Protection Included
Yes
Starts and Stops per Hour
360
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Motor Horsepower
3/8 hp
Body Material
Aluminum
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
3.9 A
Controls
Push Button Pendant
Fixed Lift Speed
7 fpm
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.