Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED125DSA-10

  • Zoro # G6964036


product price:  $3,776.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED125DSA-10
Zoro #
G6964036
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 29/32 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Housing Width
6 13/64 in
Lifting Hook Opening Width
1 in
Body Length
16 29/32 in
Body Depth
5 in
Body Width
6 7/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
7 ft
Maximum Lifting Length
10 ft

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
69/13 fpm
Load Capacity
125 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Control Cord
7 ft
Clutch
Friction
Number of Speeds
2
Item
Electric Chain Hoist
Lubrication
Oil Bath
Classification
H2
Brake
Electromechanical and Regenerative
Amps @ Low Volts
5 A
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Thermal Protection
Not Available and Not Included
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Resistance Properties
Wear Resistant
Current at Min. Voltage
5 A
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Included Components
Safety Latch Hook
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Brake Type
Weston Style Load Brake
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Maximum Lift Speed
69 fpm
Mount Type
Hook Mounted - No Trolley
Headroom
12 13/32 in
Current at Max. Voltage
5 A
Pendant IP Rating
IP65
Duty Classification
H2
Starts and Stops per Hour
180
Body Material
Aluminum
Motor Horsepower
3/8 hp
Controls
Push Button Pendant
Minimum Lift Speed
13 fpm
Chain Finish
Nickel Plated
Maximum Lifting Capacity
125 lb
Hoist IP Rating
IP54
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 125 lb, Number of Speeds 2, Minimum Lift Speed 13 fpm, Maximum Lift Speed 69 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.