Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6461-36
Zoro #
G6968044
UPC #
025719646165
Country of Origin
Unknown
Dimensions
Server Shelf Width (In.)
30 1/2 in
Shelf Depth (In.)
26 in
Overall Depth (In.)
26 1/2 in
Server Shelf Depth (In.)
16 1/2 in
Overall Width (In.)
36 3/4 in
Shelf Width (In.)
30 in
Overall Height (In.)
39 3/4 in
Shelf Thickness (In.)
3/4 in
Details
Item
Computer Workstation
Type
All Purpose Stationary Stand
Material
Tubing, Wood
Number of Shelves
2
Keyboard Shelf
Yes
Load Capacity (Lb.)
150 lb
Includes
Assembly Tool Kit
Construction
Tubing, Wood
Caster Lock
No
Adjustable
No
Finish
Powder Coated
Assembly
Required
Color
Black
Number of Casters
0
Description
Computer Workstation, Number of Shelves 2, Color Black, Material Tubing, Wood, Number of Casters 0, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.