Brady
Wire Marker, Wire Sleeve, PermaSleeve(R) (Discontinued)
- Mfr # ZH-500-2-YL-3
- Zoro # G6969094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Brady
- MFR # ZH-500-2-YL-3
- Zoro # G6969094
- UPC # 66282081505
- Country of Origin Unknown
- Category Label Maker Ribbons
Dimensions
| Label Width | 0.67" |
Details
| Color | Yellow |
| Item | Wire Marker, Wire Sleeve |
| Legend | Write On |
| Material | PermaSleeve(R) Polyolefin |
| Standards | SAE-AS-81531, MIL-STD-202 |
Description
Wire Marker, Wire Sleeve, Label Width 0.67 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.