Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 24 in W, 8 9/16 in D, Checker Plate

  • Mfr # 22188R100-TRD1

  • Zoro # G6972497


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
24 in
Tread Depth
8 9/16 in
Height
1 in
Number of Bearing Bars
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188R100-TRD1
Zoro #
G6972497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
24 in
Tread Depth
8 9/16 in
Height
1 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in

Details

Surface
Serrated
Number of Bearing Bars
7
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Nosing
Checker Plate
Bearing Bar Spacing
1 3/16 in
End Plates
2.5 in
Standards
ISO 9001:2015
System of Measurement
Inch
For Use On
Metal Stairs
Weight
11 lb
Shape
Bar Stair Tread
Nosing Surface
Diamond Plate
Material Grade
A1011
For Use Indoors/Outdoors
Outdoor
Top Surface
Serrated
Mounting Hole Spacing
4 1/2 in
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 8 9/16 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 7, Mounting Hole Spacing 4 1/2 in, Weight 11 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.