Primer, Solvent, 640 oz., Red, 5 to 10 min.

  • Mfr # K00020200-20

  • Zoro # G6976060


product price:  $178.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Size
5 gal
Color
Red
Base Type
Solvent
Resin Type
Alkyd Enamel
Paint and Primer Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00020200-20
Zoro #
G6976060
UPC #
075577023202
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Red
Base Type
Solvent
Resin Type
Alkyd Enamel
Paint and Primer Finish
Flat
Coverage
630 to 360 sq ft/gal
Application Method
Spray
Dry Time
10 min
Dry Time Tack Free
15 to 30 min
Dry Time Recoat
30 min
Features
Fast Drying, Fast Recoat with Aliphatic Solvent Alkyd Enamels
VOC Content
250 g/L
Standards
VOC Compliant
Net Weight
40 lb
Application Temperature
41 Degrees to 120 Degrees F
Use Location
Exterior, Interior
Compatible Surface Material
Metal, Steel
Maximum Application Temperature
120 Degrees F
Coating Application
Interior/Exterior Primer
Minimum Application Temperature
40 Degrees F
Resistance Properties
Corrosion-Resistant
Coverage Area
360 to 630 sq ft/gal
Sheen
Flat
Sub Brand
Fast Dry Primer
Dry Time to Recoat
30 min
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 5 gal, Coverage Area 360 to 630 sq ft/gal, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Fast Dry Primer, Application Method Spray, Dry Time Tack Free 15 to 30 min, Dry Time to Recoat 30 min, Features Fast Drying, Fast Recoat with Aliphatic Solvent Alkyd Enamels, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.