Horn, Finish White, Flush

  • Mfr # EG1-P

  • Zoro # G6979095


product price:  $22.15
/ea

Key Features

Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Sensitivity (dB)
99 dB
Humidity Range (% RH)
93% RH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG1-P
Zoro #
G6979095
UPC #
782640111604
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Length
2 3/4 in
Overall Depth
13/16 in

Details

Item
Horn
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Sensitivity (dB)
99 dB
Humidity Range (% RH)
93% RH
Alarm Current
11mA FWR, 13mA DC
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Peak Output (dBA)
91 dBA
Finish
White
Product Type
Horn
Operating Current
11 mA FWR, 13 mA DC
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Sound Style
Horn
Color
White
Mounting Style
Flush Mount, Surface Mount
Power Source
Wire
Operating Voltage
24V DC

Description

Voltage 24V DC, FWR, Mounting Flush or Surface, Standards CSFM Compliant, UL Listed, ULC Listed, Color White, Horn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.