Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPCG3/0-1-1-L
Zoro #
G6982421
UPC #
007498366342
Country of Origin
United States
Dimensions
Conductor Size
10 Solid to 3/0 Stranded
Details
Item
Pipe Clamp
Standards
UL 467
Material - Grounding Connector
Cast Bronze
Description/Special Features
With Guillotine, 1 in Conduit Hub, Iron Pipe 1/2 to 1 in
Material of Construction
Cast Bronze
Description
Pipe Clamp, Description/Special Features With Guillotine, 1 in Conduit Hub, Iron Pipe 1/2 to 1 in, Standards UL 467, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.