2C-300-A Two-Piece Clamping Collar

  • Mfr # 2C-300-A

  • Zoro # G6982997


product price:  $74.59
/ea

Key Features

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2C-300-A
Zoro #
G6982997
UPC #
044861125656
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.562 in
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
3 in
Collar Outside Diameter
4 1/4 in
Screw Length
1 in
Screw Thread Size
3/8"-24
Bore Diameter
3 in
Collar Width
7/8 in
Clearance Diameter
4.56 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Aluminum
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
600 in-lb
Bore Tolerance
+0.003/-0.000 in
Maximum Operating Temperature
220 Degrees F
Collar Material
Aluminum
Shaft Locking Type
Clamp On
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Collar Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Collar Material Grade
6061
Screw Material Grade
ASTM A574

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.