Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLATKYAR3SH
Zoro #
G6986962
UPC #
-
Country of Origin
Unknown
Dimensions
Character Height
3"
Overall Height
3 3/4 in
Character Width
1 1/2 in
Overall Width
2 1/2 in
Details
Material
Aluminum
Color
Yellow/Black
Character
H
Number of Cards
25
Item
Letter Card
Description
Letter Card, Character Height 3 In., Material Aluminum, Overall Height 3 3/4 in, Overall Width 2 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.