Zoro Homepage
This item is Discontinued.
Panduit Pipe Clamp, Cast Bronze, PK100 GPLBC2-1-C

Pipe Clamp, Cast Bronze, PK100 (Discontinued)

  • Mfr # GPLBC2-1-C
  • Zoro # G6987285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPLBC2-1-C
Zoro #
G6987285
UPC #
007498366251
Country of Origin
United States

Dimensions

Conductor Size
10 Solid to 2 Stranded

Details

Item
Pipe Clamp
Standards
UL 467, Direct Burial
Material - Grounding Connector
Cast Bronze
Description/Special Features
Lay-In Perpendicular, Direct Burial, Iron Pipe 1/2 to 1 in
Material of Construction
Cast Bronze

Description

Pipe Clamp, Description/Special Features Lay-In Perpendicular, Direct Burial, Iron Pipe 1/2 to 1 in, Standards UL 467, Direct Burial, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.