Bollard, Concrete, 5", 24 In. H, Yellow

  • Mfr # 1752

  • Zoro # G6989385


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
35 lb
Outside Dia.
5 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1752
Zoro #
G6989385
UPC #
048441000975
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Mounting Plate Dimensions
10 in x 10 in
Wall Thickness
0.3 in
Mounting Dimension
3/4"
Finished Height
24 in
Installation Depth
3/4"
Mounting Hole Dia.
3/4 in
Overall Height
24 in
Installed Height
24 in
Mounting Hole Diameter
3/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
35 lb
Finish
Powder Coated
Bollard Striping
No
Bollard Color
Yellow
Impact Resistance
1,000 lb
Bollard Function
Fixed
Includes
Cap
Mounting Surface
Concrete
For Use With
Facility Protection
Bollard Material
Carbon Steel
Net Weight
35 lb
Bollard Shape
Square
Locking System
No Locking System
Bollard Item
Bollard
Number of Mounting Holes
4
Cap Shape
Tapered
Lighted
No
Shape
Square
Striping
No
Resistance Properties
Impact Resistant
Cap Adjustability
Fixed
Compatible Mounting Surface Material
Concrete

Description

Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 35 lb, Outside Diameter Not Applicable, Number of Mounting Holes 4, Mounting Hole Diameter 3/8 in, Locking System No Locking System, Cap Adjustability Fixed, Shape Square, Striping No, Includes Cap, Resistance Properties Impact Resistant, Inside Diameter Not Applicable, Cap Shape Tapered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.