Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP003HD-15 / 460v

  • Zoro # G6990225


product price:  $4,952.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP003HD-15 / 460v
Zoro #
G6990225
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
7 1/2 in
Housing Length
22 1/4 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
3 1/5 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
Body Length
22 1/4 in
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
3 in
Body Depth
7 1/2 in
Body Width
13 11/16 in
Minimum Radius Curve
43 5/16 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Brake
Electromagnetic
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Number of Speeds
2
Fits Beam Flange W
2-1/4 in to 4 in
Thermal Protection
Included
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Item
Electric Chain Hoist
Amps @ Low Volts
2.7 A
Reeving
1
Classification
H4
Control
110v
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Maximum Lifting Capacity
500 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Motor Horsepower
1 1/4 hp
Mount Type
Push Trolley
Brake Type
DC Current
Headroom
16 5/16 in
Includes Clutch
Clutch Included
Number of Reeves
1
Overload Protection Included
Yes
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Current at Max. Voltage
2.7 A
Duty Classification
H4
Body Finish
Enamel
Minimum Lift Speed
9 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Trolley Wheel Material
Steel
Maximum Lift Speed
53 fpm
For Outdoor Use
Yes
Pendant IP Rating
IP65
Body Material
Aluminum
Number of Load Chains
1
Current at Min. Voltage
5.1 A
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Programmable
Programmable by VFD
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.