Vibration Reduction Platform Truck

  • Mfr # NBB-2436-9P

  • Zoro # G6990837


product price:  $488.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
1,200 lb
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBB-2436-9P
Zoro #
G6990837
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
38 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 12-1/2 in
Deck Width
24 in
Caster Wheel Width
3 in
Caster Wheel Dia.
9 in
Deck Length
36 in
Deck Height
12 1/2 in
Overall LxWxH
38 in x 24 in x 41-1/2 in
Handle Height
41 1/2 in
Caster Width
3 in
Wheel Width
3 in

Details

Color
Blue, Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Gauge
12
Deck Material
Steel
Handle Pocket Location
Single End
Caster Wheel Material
Pneumatic
Number of Caster Wheels
4
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Number of Platforms
1
Deck Surface
Smooth
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Features
4-Ply Full Pneumatic Wheels Absorb Shock and Reduce Vibration, Inflation Pressure of Tires can be Adjusted to Provide Desired Level of Cushion
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Side Panel Type
No Side Panels

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 41 1/2 in, Overall Length 38 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.