Carbon Steel Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish

  • Mfr # 22188R125-C3

  • Zoro # G6991914


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
36 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22188R125-C3
Zoro #
G6991914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
36 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.25 in
Bearing Bar Thickness
3/16 in
Width
36"
Height
1.25 in
Uniform Load Rating @ Unsupported Length
1480 lb/sq ft @ 2 ft
Overall Length
36 in
Rating @ Unsupported Length
1,480 lb/sq ft @ 2 ft
Overall Height
1 1/4 in
Overall Width
36 in

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
36"
Surface
Serrated
Material
Carbon Steel
Surface Texture
Serrated
Top Surface
Serrated
Shape
Square
Standards
ISO 9001:2015
Material Grade
A1011
For Use Indoors/Outdoors
Outdoor
Weight
85 lb
Finish
Galvanized Steel
System of Measurement
Inch
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 85 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Square, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.