Carbon Steel Rectangle Bar Grating, 4' L
- Mfr # JX21-M-21X48
- Zoro # G511955995
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Bearing Bar Thickness
3/16 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Overall Length
4 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JX21-M-21X48
- Zoro #
- G511955995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bearing Bar Thickness
- 3/16 in
- Overall Length
- 4 ft
- Overall Width
- 24 in
- Overall Height
- 1 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Carbon Steel Bar Grating
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Material
- Carbon Steel
- Shape
- Rectangular
- System of Measurement
- Inch
- Top Surface
- Serrated
- Material Grade
- A1011
- Weight
- 59 lb
- Finish
- Carbon Steel
- Galvanized
- Not Galvanized
- Cross Bar Joining Method
- Welded
- Standards
- NAAMM MBG
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 59 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.