General Purpose Transformer, 2 kVA, NEMA 3R, 120/240V AC, 120/240V AC

  • Mfr # 2S6FIS

  • Zoro # G6992797


product price:  $1,678.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2S6FIS
Zoro #
G6992797
UPC #
785901020066
Country of Origin
United States

Dimensions

Overall Height
9.56 in
Overall Width
8.68 in
Overall Depth
6.56 in
Depth
6.56 in
Width
8.68 in
Manufacturers Warranty Length
2 yr
Height
9.56 in
Knockout Size - Transformer
1/2 in, 3/4 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115°C
Temp. Rise
115 Degrees C
Winding Material - Transformer
Copper
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Coated
VA Rating - Transformer
2 kVA
Phase - Electrical
Single
Enclosure Rating
NEMA 3R
Standards
REACH Regulation, RoHS
Output Voltage - Transformer
120V AC, 240V AC
Sound Level
37 dB
Includes Knockouts
Knockouts Included

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 2 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.