Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER003HD-20 / 460v

  • Zoro # G6993655


product price:  $5,104.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003HD-20 / 460v
Zoro #
G6993655
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Depth
6 5/8 in
Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
21 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Body Depth
6 5/8 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Body Width
12 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted
Clutch
Friction
Control Cord
16 ft
Hz
60
Classification
H4
Brake
Electromagnetic
Thermal Protection
Included
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Reeving
1
Item
Electric Chain Hoist
Amps @ Low Volts
2.7 A
Number of Speeds
2
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Maximum Lift Speed
53 fpm
Brake Type
DC Current
Maximum Lifting Capacity
500 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Minimum Lift Speed
9 fpm
Pendant IP Rating
IP65
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Body Finish
Enamel
Overload Protection Included
Yes
Programmable
Programmable by VFD
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Duty Classification
H4
Motor Horsepower
1 1/4 hp
Current at Min. Voltage
5.1 A
Controls
Push Button Pendant
Number of Reeves
1
Headroom
13 13/16 in
Current at Max. Voltage
2.7 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.