Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb
Mfr # JFP10
Zoro # G6995642
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Material
PE Plastic
For Tank Weight
10 to 20 lb
Color
Red
For Number of Extinguishers
(2) 10 to 20 lb
Includes
Labels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFP10
Zoro #
G6995642
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
26 in
Overall Width
20 in
Overall Depth
11.88 in
Details
Item
Fire Extinguisher Stand
Material
PE Plastic
For Tank Weight
10 to 20 lb
Color
Red
For Number of Extinguishers
(2) 10 to 20 lb
Includes
Labels
Features
100% Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly
For Location
Indoor, Outdoor
Mount Type
Freestanding
Resistance Properties
UV Resistant
Application
Airports, Hotels, Offices, Public Buildings, Showrooms
Description
Fire Extinguisher Stand, For Location Indoor, Outdoor, For Tank Weight 10 to 20 lb, Housing Material Plastic, Mount Type Freestanding, Overall Height 26 in, Overall Width 20 in, Application Airports, Hotels, Offices, Public Buildings, Showrooms, Color Red, Features 100 Percent Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly, For Number of Extinguishers (2) 10 to 20 lb, Handle Length 11 7/8 in, Includes Labels, Overall Depth 11.88 in, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.