Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-9400-P
Zoro #
G6995721
UPC #
671252100994
Country of Origin
China
Dimensions
Width (In.)
9-3/4
Depth (In.)
13-3/4
Height (In.)
8
Details
Item
Shower Valve
Shower Head Type
Wall Mounted
Material of Construction
Brass, Metal And Plastic
Type
Wall Mount
Color/Finish
Polished Chrome
Flow Rate (GPM)
2.5
Primary Material
Metal, Plastic
Connection (In.)
1/2
Max. Flow
2.5 GPM
Showerhead Type
Wall Mounted
Description
Shower Valve, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.