Zoro Homepage
This item is Discontinued.
Brady Wire Marker, Wire Sleeve, PermaSleeve(R) 2ZH-125-2-WT-S

Wire Marker, Wire Sleeve, PermaSleeve(R) (Discontinued)

  • Mfr # 2ZH-125-2-WT-S
  • Zoro # G6995737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZH-125-2-WT-S
Zoro #
G6995737
UPC #
66282082586
Country of Origin
Unknown

Dimensions

Label Width
1.97"

Details

Color
White
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
SAE-AS-81531, MIL-STD-202

Description

Wire Marker, Wire Sleeve, Label Width 1.97 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.