Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel

  • Mfr # 3502500250-12

  • Zoro # G700003810


product price:  $1.35
/ea
Sold in multiples of 18 for $24.30

Key Features

Type
Oversized
Length
12 in
Height
1/4 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3502500250-12
Zoro #
G700003810
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/4 in
Height
1/4 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Oversize Plain. Keystock 1/4 x 1/4 x 1 Ft CS PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.