Standard Clevis Pin, 1/2 in Dia, 2-17/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLP-0500-2500/B

  • Zoro # G700004350


product price:  $0.71
/ea
Sold in multiples of 37 for $26.27

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
0.5 in
Shank Length
2-17/64 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLP-0500-2500/B
Zoro #
G700004350
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.5 in
Usable Length
2-17/64 in
Shank Length
2-17/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-211

Description

Clevis Pins-Plain. Clevis Pin 1/2 x 2-1/2 LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products