Cotter Pin, 3.2 mm Dia, 51 mm L, Stainless Steel, 1 PK

  • Mfr # CPMS-032-050

  • Zoro # G700005296


product price:  $0.18
/ea
Sold in multiples of 150 for $27.00

Key Features

System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPMS-032-050
Zoro #
G700005296
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3.2 mm
Shank Length
52 mm

Details

Item
Cotter Pin
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain

Description

Cotter Pins-Metric. Cotter Pin M3.2 x 50 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.