Standard Clevis Pin, 5/8 in Dia, 1-49/64 in Usable Lg, 18-8 Stainless Steel, 1 PK

  • Mfr # CLPS-0625-2000/B

  • Zoro # G700005630


product price:  $5.65
/ea
Sold in multiples of 5 for $28.25

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-49/64 in
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPS-0625-2000/B
Zoro #
G700005630
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/8 in
Usable Length
1-49/64 in
Shank Length
1-49/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
BP-211

Description

Clevis Pins-Stainless. Clevis Pin 5/8 x 2 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products