Impct Socket Set, SAE, Deep, 1/2"Dr, 42 pcs.

  • Mfr # KTI-33202

  • Zoro # G7002243


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Finish
Black Oxide
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-33202
Zoro #
G7002243
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
19
Finish
Black Oxide
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Measurement Type
SAE

Description

Impct Socket Set,SAE,Deep,1/2 In.Dr,42 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.