
Bridge Cotter Pin, 1/16 in Dia, 1-5/16 in L, Spring Wire, 1 PK
Mfr # BP-222
Zoro # G700398282
product price:Â $0.07
/ea
Sold in multiples of 500 for $35.00
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP-222
Zoro #
G700398282
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
1-5/16 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
Bridge Pins-Plated. Bridge Pin 1/16 x 1-5/16 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.