Coiled Tension Safety Pin, 1/4 in Dia, 3-1/2 in Lg, 1 PK

  • Mfr # SNIC-0250-3500

  • Zoro # G700417846


product price:  $1.45
/ea
Sold in multiples of 9 for $13.05

Key Features

Pin Type
Coiled Tension
System of Measurement
Inch
Material
Carbon Steel
Finish
Clear Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNIC-0250-3500
Zoro #
G700417846
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
3-1/2 in

Details

Item
Safety Pin
Pin Type
Coiled Tension
System of Measurement
Inch
Material
Carbon Steel
Finish
Clear Zinc Plated

Description

Snapper Pins-Plated. Snap Pin Coil Tension 1/4 x 3-1/2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.