Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , M 12 PK

  • Mfr # 9273HVM

  • Zoro # G700428101


product price:  $78.65
/pk 12, $6.55/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9273HVM
Zoro #
G700428101
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 gauge
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
9273HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
1,500 g
Includes Pull Strap
No
Brand and Series
MCR Safety
ANSI/ISEA Puncture Level
3
Palm Material
Nitrile
ANSI/ISEA Puncture Force
60 N
Glove Coating Color
Yellow
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
Glove Liner Material
HPPE
ANSI/ISEA Abrasion Cycles
3,000
Finger Coverage
Full Finger
High-Visibility
Yes
Silicone-Free
No
Double-Dipped
No
Latex-Free
No
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.