O-Ring, 7/16 in Dia, Fluorosilicone, Bl, PK5

  • Mfr # ZUSAFLS70111

  • Zoro # G700451352


product price:  $5.75
/pk 5, $1.15/ea
Sold in multiples of 2 for $11.50

Key Features

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAFLS70111
Zoro #
G700451352
UPC #
193005336127
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.4 in
Nominal Outside Dia.
5/8 in
Actual Outside Dia.
0.63 in
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Nominal
7/16 in
Outside Diameter - Actual
0.63 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.424 in
Width - Actual
0.103 in
Outside Diameter - Nominal
5/8 in

Details

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Fluorosilicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
70A
Color
Blue
Item
O-Ring
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Temp. Range
-80 Degrees to 480 Degrees F
Durometer (Hardness) Rating
Medium Hard
Grade
Standard
X-Ray Detectable
Not X-Ray Detectable
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
480 Degrees F
Operating Temperature - Minimum
-80 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Oil-Resistant
Material
Fluorosilicone

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Fluorosilicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 111, Color Blue, Durometer 70A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -80 Degrees to 480 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.