3/8 Inch Drive x 18 mm Crowfoot Wrench

  • Mfr # WCF14018

  • Zoro # G700618076


product price:  $15.35
/ea

Key Features

Drive Size
3/8 in.
Finish
Chrome
Material
Steel
Head Size
18 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCF14018
Zoro #
G700618076
UPC #
020209051382
Country of Origin
United States

Dimensions

Drive Size
3/8 in.
Head Size
18 mm
Socket Sizes
18mm
Length (In.)
1.8
Height (In.)
0.4
Width (In.)
1.4

Details

Item
Crowfoot Wrench
Finish
Chrome
Material
Steel
SAE or Metric
Metric
Features
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Weight
0.1 lb.

Description

TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.