
18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box
Mfr # 1709420
Zoro # G700725842
product price: $1,024.19
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Body Material
Diamond Tread Aluminum
Lid Type
Non-Adjustable
Overall Width
27
Overall Depth
71
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1709420
Zoro #
G700725842
UPC #
724920181501
Country of Origin
United States
Dimensions
Overall Width
27
Overall Depth
71
Body Thickness
0.1 in
Overall Height
18
Details
Body Material
Diamond Tread Aluminum
Lid Type
Non-Adjustable
Color
Silver
Lock Type
Push Button
Mount Type
Bolt-On
Lid Material
Diamond Tread Aluminum
Description
Diamond Tread Aluminum Crossover Truck Tool Box (18x27x71 Inch)
- •Corrosion resistant diamond tread aluminum construction is durable but lightweight.
- •Weather resistant seals keep moisture and dirt out of the tool box.
- •Gas shocks make the lid open to a full 90 degrees or close with a light touch. Great for one-handed operation.
- •Stainless steel push-button locks on either side of the box keep equipment secure and easy to access.
- •Lockable tray and integrated tool holders make it easy to stay organized.
- •Pre-drilled mounting holes and included hardware make installation easy.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.