Sheet Metal Screw, Zinc-Plated Case Hardened Steel Flat Head 6500 PK (Discontinued)
- Mfr # 696055-B1
- Zoro # G7007682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696055-B1
Zoro #
G7007682
UPC #
-
Country of Origin
Unknown
Dimensions
Head Height
0.100 in
Driver Size
#2
Size
#8
Length
1 1/4 in
Head Dia.
0.312 in
Details
Head Type
Flat
Material
Case Hardened Steel
Finish
Zinc-Plated
Item
Sheet Metal Screw
Meets/Exceeds
ANSI/ASME B18.6.4
Drive Type
Phillips
Head Angle (Deg.)
82
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Case Hardened Steel, Head Height 0.100 in, Package Quantity 6500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.