
Sheet Rubber, 1/4, 6" X 24" Silicone 50
Mfr # 2950B-1/4S
Zoro # G700768474
product price:Â $38.69
/eaKey Features
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
24"
Rubber Material
Silicone Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2950B-1/4S
Zoro #
G700768474
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
24"
Details
Rubber Material
Silicone Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 1/4, 6" X 24" Silicone 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.