SpeedKnit M-PACT Knit Gloves, 11, Black

  • Mfr # S5CP-08-011

  • Zoro # G700892865


product price:  $21.39
/pr

Key Features

Color
Black
Cuff Style
Knit
Glove Length
11 in
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5CP-08-011
Zoro #
G700892865
UPC #
781513657935
Country of Origin
China

Dimensions

Glove Size
11
Glove Length
11 in
Thickness
13 ga
Size
2XL ( 11 )
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Knit Gloves
Color
Black
Cuff Style
Knit
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
EN 388 Rating
4243D
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Base Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Sandy
Anti-Static
No
Glove Hand Style
Left and Right
Water Resistant
No
Low-Profile Impact Protection
Yes
Sold As
Pair
ANSI/ISEA Puncture Level
3
Latex-Free
No
ANSI/ISEA Impact Level
1
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
Glove Coating Color
Black
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Cover
Palm
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Silicone-Free
No
Glove Coating Coverage
Palm
Includes Pull Strap
No
Series
SpeedKnit M-PACT
Glove Construction
Seamless Knit
Base Coating Coverage
Palm
Cut-Resistance Coverage
Full
Touchscreen Compatible
Yes
Glove Liner Material
Unlined
Knit Material
HPPE
Coating Type
Dipped
ANSI/ISEA Abrasion Cycles
3,000
Cuff Color
Black
Glove Features
Touchscreen Compatible
Includes Finger Fourchettes
No
Pairs per Package
1
Hem Style
Finished
Fabric Weight
15 oz
Hand Protection Style
Glove
Knit Material Color
Gray
Glove Lining Material
Unlined
Double-Dipped
No
Minimum Temperature
Not Rated
ANSI/ISEA Impact Force
9 kN
Knuckle Protection Material
TPR
Impact Protection Style
Low-Profile
Reversible
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.