Zoro Homepage
This item is Discontinued.
Little Giant Three-Sided Platform Truck, 3600 lb. DRB-2448-6PY

Three-Sided Platform Truck, 3600 lb. (Discontinued)

  • Mfr # DRB-2448-6PY
  • Zoro # G7009387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRB-2448-6PY
Zoro #
G7009387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45"
Overall Length
52"
Overall Width
26"
Caster Wheel Dia.
6 in
Deck Width
24"
Caster Wheel Width
2 in
Deck Length
48"
Deck Height
9"

Details

Color
Gray/Blue Handle
Load Capacity
3600 lb.
Item
Three-Sided Platform Truck
Handle Type
Removable
Gauge
12
Includes
(2) 36"H End Racks, (1) 24"H Side Rack, Ships Fully Assembled
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Dual Ends
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel Polyurethane

Description

Three-Sided Platform Truck, Load Capacity 3600 lb, Overall Height 45 in, Overall Length 52 in, Overall Width 26 in, Deck Material Steel, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.