This item is Discontinued.

Electromark Letter Label, L, Yellow/Black, PK25 INTYK3.0L

Letter Label, L, Yellow/Black, PK25 (Discontinued)

  • Mfr # INTYK3.0L
  • Zoro # G7009956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTYK3.0L
Zoro #
G7009956
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 1/4 in
Overall Height
1 3/4 in
Character Width
1 1/2 in
Overall Width
3 1/4 in

Details

Material
Self Adhesive Reflective Film
Color
Yellow/Black
Item
Letter Label
Number of Cards
1
Character
L

Description

Letter Label, Character Height 2 1/4 in, Material Self Adhesive Reflective Film, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.