#1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK

  • Mfr # ZSCRW-705

  • Zoro # G701011173


product price:  $14.35
/pk 50, $0.29/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#1-72
Drive Size
#0
Material
316 Stainless Steel
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSCRW-705
Zoro #
G701011173
UPC #
193005330590
Country of Origin
China

Dimensions

Thread Size
#1-72
Fastener Length
1/8 in
Drive Size
#0
Head Height
0.053 in
Maximum Head Height
3/64 in
Head Width
0.142 in
Maximum Head Width
9/64 in
Screw Size
#1
Overall Length
11/64 in
Recommended Hole Size
3/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Fine
Material Type
Stainless Steel
Finish Type
Plain
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #1-72, Fastener Length 1/8 in, Head Width 0.142 in, Head Height 0.053 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.