#1-72 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
- Mfr # ZSCRW-707
- Zoro # G801011134
product price:Â
$
11.79
/pk of 50, $0.24/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#1-72
Drive Size
#0
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-707
- Zoro #
- G801011134
- UPC #
- 193005330613
- Country of Origin
- China
Dimensions
- Thread Size
- #1-72
- Fastener Length
- 1/4 in
- Drive Size
- #0
- Head Height
- 0.053 in
- Head Width
- 0.142 in
- Maximum Head Height
- 3/64 in
- Maximum Head Width
- 9/64 in
- Screw Size
- #1
- Overall Length
- 19/64 in
- Recommended Hole Size
- 3/32 in
- Wire Rope Length
- 19/64 in
- Length
- 19/64 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #1-72, Fastener Length 1/4 in, Head Width 0.142 in, Head Height 0.053 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.