Hydraulic Filter, replaces FBN HI104674, Pressure Line, 10 micron

  • Mfr # ZX-HI104674

  • Zoro # G701115895


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FBN
Replaces OEM Part
HI104674
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX-HI104674
Zoro #
G701115895
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
FBN
Replaces OEM Part
HI104674
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Collapse Pressure
3045
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.