
Hydraulic Filter, replaces PUROLATOR-FACET 9800EAM122F3, Pressure Line, 10 micron
Mfr # ZX-9800EAM122F3
Zoro # G701139631
product price:Â $51.19
/eaKey Features
Replaces OEM Brand
PUROLATOR-FACET
Replaces OEM Part
9800EAM122F3
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-9800EAM122F3
Zoro #
G701139631
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
PUROLATOR-FACET
Replaces OEM Part
9800EAM122F3
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.