
3/8" Drive, 15mm Size, Metric Socket, 6 Points, Impct Sckt, Pinless, Univ, 6 pt., 3/8", 15mm
Mfr # 84465
Zoro # G7011483
product price:Â $36.99
/eaKey Features
Drive Size
3/8"
Overall Length
2.197"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84465
Zoro #
G7011483
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
2.197"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Standard Pinless Universal Impact
Material
Chrome Molybdenum Alloy Steel
Description
Impct Sckt,Pinless,Univ,6 pt.,3/8 In.,15mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.