
Hydraulic Filter, replaces REFILCO PLWA7185B, Return Line, 5 micron
Mfr # ZX-PLWA7185B
Zoro # G701157802
product price:Â $73.19
/eaKey Features
Replaces OEM Brand
REFILCO
Filter Media
Pleated Paper w/ Water Removal Media
Filter Style
Return Line
Filter Rating (Microns)
5
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-PLWA7185B
Zoro #
G701157802
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
REFILCO
Replaces OEM Part
PLWA7185B
Filter Media
Pleated Paper w/ Water Removal Media
Filter Style
Return Line
Filter Rating (Microns)
5
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.