
Hydraulic Filter, replaces HYDAC-HYCON 0110R010BN, Return Line, 10 micron
Mfr # ZX-0110R010BN
Zoro # G701160079
product price:Â $70.69
/eaKey Features
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0110R010BN
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-0110R010BN
Zoro #
G701160079
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0110R010BN
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.