Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100218279
Zoro #
G701209365
UPC #
00638060064641
Country of Origin
Austria
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Thickness
0.125 in
Arbor Hole Size
5/8"-11
Diameter
4 1/2 in
Abrasive Wheel Diameter
4 1/2 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
13,300 RPM
Specifications
ANSI B7.1, EN 12413
Application
Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching
Max. RPM
13,300 RPM
Abrasive Grit
36
Diamond Knockout
No
Abrasive Wheel Type
Type 27
Connector Type
Threaded Hole
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.