Pavement Stencil, Message, Private, 12 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-71229

  • Zoro # G7012135


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Private
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-71229
Zoro #
G7012135
UPC #
815218021521
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
18 in
Overall Width
69 in
Character Width
63 in
Thickness
0.063 in
Overall Stencil Thickness
0.06 in
Message or Symbol Height
12 in
Overall Stencil Width
69 in
Overall Stencil Height
18 in
Message or Symbol Width
63 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Private
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Parking Lot
Self-Adhesive
No
Stencil Character
Private
Duty
Light
Character Type
Message
Interlock
No
Interlocking
No
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Private
Included Characters, Messages, and Symbols
Private
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 63 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.