Folding Chair, 32 in H, PK4

  • Mfr # 1421

  • Zoro # G701242584


product price:  $241.99
/pk 4, $60.50/ea
Free Shipping & Returns

Key Features

Seat Color
White
Frame Color
White
Arm Style
Armless
Frame Material
Steel
Weight Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1421
Zoro #
G701242584
UPC #
604747883669
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Depth
20 3/4 in
Back Width
19 1/2 in
Back Height
7 1/2 in
Seat Depth
18 in
Overall Width
21 1/2 in
Seat Width
17 in
Width
21.5
Height
32
Length
20.75
Folded Depth
2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 1/4 in

Details

Item
Folding Chair
Seat Color
White
Frame Color
White
Arm Style
Armless
Frame Material
Steel
Weight Capacity
1,000 lb
Material
Steel,Plastic
Color
White
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA
Features
Sweat-Free Ventilation
Back Color
White
Weight
9.6 lbs
Style
Folding Chair
Back Structural Material
Polypropylene
Number of Leg Braces
2
Stack Capacity
50
Foot Type
Glides
Includes Back
Backrest
Folding
Folding
Product Type
Folding Chair
Seat Structural Material
Polypropylene
Stacking
Not Stackable

Description

Folding Chair, Overall Height 32 in, Overall Width 21 1/2 in, Overall Depth 20 3/4 in, Seat Width 17 in, Seat Depth 18 in, Back Height 7 1/2 in, Back Width 19 1/2 in, Seat Color White, Back Color White, Frame Color White, Frame Material Steel, Arm Style Armless, Weight Capacity 1,000 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.